Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2124M
Zoro # G5275061
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 45mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2124M
- Zoro # G5275061
- UPC # 729440467968
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 45mm |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,24mm,1/2"D,Impact,12pt. |
Description
Socket,24mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Retaining Ring Plier, Convertible, 6 pcs. (926)
- DRILL AMERICA 1"-8 Carbon Steel Left Hand Hex Die (DWTHX18LH)
- MARSHALLTOWN Marshalltown 10122 10.5 in. London Brick Trowel; Durasoft Handle (719495)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1910F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040XD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911MS)
- Grey Pneumatic Impact Sockets