Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2122MD
Zoro # G5275490
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 90mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2122MD
- Zoro # G5275490
- UPC # 729440467876
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,22mm,1/2"D,Impact,12pt.,D |
Description
Socket,22mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Pilot for 2" HSS Premium Annular Cutter (DWC5-530-915)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 11mm (80257)
- ADFORS 178x300 Drywall Tape (FDW8654-U)
- IRWIN DIE 1-7/16"" 14MM-1.50MM (6950ZR)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056R)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 8 PIECE DEEP IM (GP8034D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140TT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MTP)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- SUNEX SKT 1/2" DR PIPE PLUG 1/2" FEM IMP (SU216FP)
- Grey Pneumatic Sockets & Ratchets