Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2122D
Zoro # G5284259
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.27"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2122D
- Zoro # G5284259
- UPC # 729440467845
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 11/16 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,11/16 In.,1/2 In.D,12pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Dial Torque Wrench 1 (8470)
- HHIP 1.61 X 1.38 X 1.77" V-Block & Clamp Set (3402-0951)
- WESTWARD 4" Carbide 118 Deg. Jobber Length Drill Bit (5VPC1)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036DT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2110M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4041MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3223C)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2020XD)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Impact Socket (SID23137)
- Grey Pneumatic Sockets & Ratchets