Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2121M
Zoro # G5275658
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2121M
- Zoro # G5275658
- UPC # 729440467814
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,21mm,1/2"D,Impact,12pt. |
Description
Socket,21mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- MILWAUKEE TOOL 9/16" TCT Annular Cutter 2" Depth (49-59-4056)
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403558)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2133M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119M)
- GREY PNEUMATIC 1" Drive Male Socket Chrome plated (4052D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3086R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110UM)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- Grey Pneumatic Sockets & Ratchets