Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2120U
Zoro # G5271616
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.56"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2120U
- Zoro # G5271616
- UPC # 729440467791
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.56" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Universal Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,5/8 In.,1/2 In.D,Univ,12pt. Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO SL8R Snap Lock Punch (SL8R)
- DRILLCO 3/4 in. PADDLE BITS - 1950E (195E148)
- GEARWRENCH 1-3/4" 72-Tooth 12 Point Ratcheting Combination Wrench (9050D)
- STARRETT Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-04-08-3/4)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016UM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- SUNEX 1" Drive Impact Socket 6 (533M)
- Grey Pneumatic Sockets & Ratchets