Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2120MD
Zoro # G5277146
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 83mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2120MD
- Zoro # G5277146
- UPC # 729440467777
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 83mm |
Size | 20mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Description
Socket,20mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Impact Socket (SID22011)
- BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (526)
- HUSQVARNA Wet Coring Bit, 13 In, 14 In D, 1 1/4-7 (Banner-13)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2113MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2170T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024MD)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6212)
- Grey Pneumatic Sockets & Ratchets