Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2120D
Zoro # G5271686
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.27"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2120D
- Zoro # G5271686
- UPC # 729440467746
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 5/8 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,5/8",1/2"D,12pt. D |
Description
Impact Socket,5/8 In.,1/2 In.D,12pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4404)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A2)
- KANCA Heavy Duty F Clamp 400 mm (HDC-400)
- ABANAKI Disk Skimmer Wiper Blades, 12 In, PK6 (PMD-09A)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1120T)
- GREY PNEUMATIC SOC 4MM 3/8D IMP HEX MALE (1904M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060R)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (J7314HT)
- Grey Pneumatic Impact Sockets