Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2119M
Zoro # G5277399
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2119M
- Zoro # G5277399
- UPC # 729440467715
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Description
Socket,19mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT11)
- GENERAL TOOLS Rigid Steel Rule, 12 In, 4R Grad (CF1264)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR9110CT)
- HOLEMAKER TECHNOLOGY HMT Grub Screw for Magdrill Arbor M8 x 8mm M4 Hex Pack 10 (103060-0808)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2132M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1021MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080D)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38228)
- Grey Pneumatic Sockets & Ratchets