Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2117MD
Zoro # G5277800
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 83mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2117MD
- Zoro # G5277800
- UPC # 729440467623
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 83mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Socket,17mm,1/2"D,Impact,12pt.,D |
Description
Socket,17mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16237 (16237)
- VERSA TOOL Bi-Metal Oscillating Saw Blade Set Compatible With Fein Multimaster (MB1A1B1C) (MB-K1)
- TRITAN Chain Puller for 1/4-in. to 3/4-in. Ptch Chain, ANSI 25, 35, 40, 41, 50 & 60; and ISO 04B, 05B, 06B, 08B (35-60 CHAIN PULLER)
- IRWIN Hex Die, High Carbon Steel, RH, 3/4-16 (6860)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2127MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3126R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1114D)
- SUNEX Stndrd Square Impact Socket, 1"Dr, 13/16" (526S)
- Grey Pneumatic Impact Sockets