Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2116S
Zoro # G5269857
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Triple Square Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2116S
- Zoro # G5269857
- UPC # 729440467579
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.17" |
Size | M16 |
Details
Socket Type | Triple Square Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,M16 In.,1/2 In.D,Triple,Sq M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- KAPRO 313 MEASURE MATE 48" The Ultimate Home-Improvement Tool (313-48)
- CENTURY DRILL & TOOL Bolt Cutters 24" Type Of Cut Center (72742)
- VEGA Hex 5/32 Power Bit x 2-3/4 (170H1064A)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1912F)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911UMS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4313S)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015MD)
- Grey Pneumatic Impact Sockets