Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2116M
Zoro # G5278187
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2116M
- Zoro # G5278187
- UPC # 729440467548
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 16mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Tether Ready | No |
Description
Socket,16mm,1/2 In.D,Impact,12pt.,Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- BOSCH 4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2147)
- TEXAS PNEUMATIC Air Mover, 6in. with Polymer Horn (TX6AMP)
- KESON 35 ft Tape Measures, 1 3/16 in Blade (PG1835WIDEV)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- PROTO 1/2 in Drive Impact Socket 14 mm Size, Standard Socket, black oxide (J7414MT)
- Grey Pneumatic Sockets & Ratchets