Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2114MD
Zoro # G5279079
$8.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 83mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2114MD
- Zoro # G5279079
- UPC # 729440467418
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 83mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,14mm,1/2"D,Impact,12pt.,D |
Description
Socket,14mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only) (2882-20)
- WILTON Spring Housing Complete (JT9-4XS2150)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Plug TC-LT Spiral Point Tap (030000TC)
- COMMSCOPE Replacement for Commscope Mcpt-bk4 (MCPT-BK4 COMMSCOPE)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- PROTO 1 1/2 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (J15047)
- Grey Pneumatic Sockets & Ratchets