Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2114M
Zoro # G5279088
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2114M
- Zoro # G5279088
- UPC # 729440467401
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Socket,14mm,1/2"D,Impact,12pt. |
Description
Socket,14mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/4" Drive Deep Well SAE Socket Set, 7-Piece (78520)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- VEGA Ball-End Hex, 3/16 in Bit x 2 in (150BP1264A)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330269)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2113M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908DS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4313S)
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025340)
- Grey Pneumatic Sockets & Ratchets