Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2114D
Zoro # G5271126
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.27"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2114D
- Zoro # G5271126
- UPC # 729440467388
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 7/16 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Impact Socket,7/16",1/2"D,12pt. D |
Description
Impact Socket,7/16 In.,1/2 In.D,12pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 29/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X29/64)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 5/16-18", 1.5"dia. (SKT-025)
- ROBERTS/Q.E.P.. 6PK XL HD Grout Sponge (70005Q-6D)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793064)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2122D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- GREY PNEUMATIC Soc 15/16 3/8D Imp Univ 12Pt Blk (1130U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4055M)
- Grey Pneumatic Sockets & Ratchets