Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2113MD
Zoro # G5279298
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 83mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2113MD
- Zoro # G5279298
- UPC # 729440467340
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 83mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,13mm,1/2"D,Impact,12pt.,D |
Description
Socket,13mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire Coupling Wrench W/ L-Connector (L-CW)
- M-D Reducer Flute 36In Sat Nickle (43318)
- BURNDY Type W Crimping Die, White (W30RT)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (504002)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2127MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040DT)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2025MD)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34248)
- Grey Pneumatic Impact Sockets