Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2111M
Zoro # G5280278
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2111M
- Zoro # G5280278
- UPC # 729440467203
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,11mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Single, 1/4in. Dia. (04047)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- PALMGREN 2-7/16" Machine Vise with Swivel Base (9611253)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2110M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040D)
- PROTO 1/4 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J6906M)
- Grey Pneumatic Impact Sockets