Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2110M
Zoro # G5284575
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2110M
- Zoro # G5284575
- UPC # 729440467142
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Socket,10mm,1/2"D,Impact,12pt. |
Description
Socket,10mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- MILWAUKEE TOOL 27/64" Thunderbolt Black Oxide Drill Bit (48-89-2733)
- STEEL GRIP Homeowner Tool Set 9Pc (2267292)
- STEIN WORLD Titan 9-Piece Metric Low Profile Hex Key Set (12738)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2132M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2113M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030R)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2024UMD)
- WESTWARD 1 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide (21WM89)
- Grey Pneumatic Sockets & Ratchets