Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2072R
Zoro # G5275965
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.76"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2072R
- Zoro # G5275965
- UPC # 729440466985
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.76" |
Size | 2-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Description
Impact Socket,2-1/4 In.,1/2 In.D,Hex,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- REGAL CUTTING TOOLS M22 x 1.5 D6 4 Flt. Taper Metric Hand Tap (027805AS)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25X-5PK)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036U)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058R)
- Grey Pneumatic Sockets & Ratchets