Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2068R
Zoro # G5275868
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.76"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2068R
- Zoro # G5275868
- UPC # 729440466947
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.76" |
Size | 2-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Description
Impact Socket,2-1/8 In.,1/2 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 1/2"R (CF157)
- KIPP Adjustable Handle, Steel, Size: 2 5/16-18X25, Black Powder Coated, Comp: Black Oxidized (K0752.2A31X25)
- TEKTON Malleable Iron C-Clamp Set (3-Piece) (91809)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- GREY PNEUMATIC SKT 1/4" DR X T20 INTERNAL TORX IMP DRIV (GP920T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030MD)
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs (84960)
- Grey Pneumatic Sockets & Ratchets