Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2058D
Zoro # G5280409
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.66"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2058D
- Zoro # G5280409
- UPC # 729440466831
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.66" |
Size | 1-13/16 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-13/16",1/2"D,6pt.,D,Blk |
Description
Impact Socket,1-13/16 In.,1/2 In.D,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Hex Key L 14Mm Long Arm (14628)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/8-Inch (31860)
- HUSKIE TOOLS Punch/Die Set, Oblong, 9/16 x 13/16 In (SHD-916X1316)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120U)
- CTA MANUFACTURING 1/2" Drive Ford Drive Line Impact Socket 12 (4340)
- Grey Pneumatic Sockets & Ratchets