Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2056R
Zoro # G5279465
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.36"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2056R
- Zoro # G5279465
- UPC # 729440466824
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.36" |
Size | 1-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-3/4",1/2"D,6pt. |
Description
Impact Socket,1-3/4 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 7IP, 0.70 ft.-lb. (05028041001)
- HOUGEN 12,000-Series Cutter Kit 11/16, 13/16, 15/16 in. 2 in. DOC (12983-2)
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- MAYHEW SCRAPER BIT PNEUMATIC 2" (MY31970)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Deep Imp (CMMT15899)
- Grey Pneumatic Sockets & Ratchets