Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2056D
Zoro # G5279456
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.66"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2056D
- Zoro # G5279456
- UPC # 729440466817
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.66" |
Size | 1-3/4 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,1-3/4 In.,1/2 In.D,6pt. D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX15)
- MILWAUKEE TOOL Light, Headlamp and Battery, 4000 lm Max. (2366-20, 2115-21, 48-11-1850)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEP2SQ2)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2050D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2054D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Thin Wall Deep Impact Socket (79347)
- Grey Pneumatic Impact Sockets