Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2052D
Zoro # G5278430
product price: $34.34
/ea
$34.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.66"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2052D
- Zoro # G5278430
- UPC # 729440466770
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.66" |
Size | 1-5/8 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,1-5/8",1/2"D,6pt. D,Black |
Description
Impact Socket,1-5/8 In.,1/2 In.D,6pt. D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PWS16 Pneumatic 5/8" Corrugated Stapler (PWS16)
- WILLIAMS Socket Set, 10 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS1410HRC)
- DEWALT Cordless Screw Gun Kit, 1/4In Chuck Sz, 20V (DCF620CM2)
- MILWAUKEE TOOL 13 in. Long Reach 3/4 in. Hose Grip Pliers (48-22-6562)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2155T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2918F)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MG)
- URREA 1" Drive 6-Point Deep Impact Socket 15/16" (10015L)
- Grey Pneumatic Sockets & Ratchets