Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2050D
Zoro # G5277441
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.66"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2050D
- Zoro # G5277441
- UPC # 729440466756
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.66" |
Size | 1-9/16 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Description
Impact Socket,1-9/16 In.,1/2 In.D,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Inside 3/8 to 1/2" Range (78XTZ-500)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING Magnetic Base Stand w/ 176 Lbs Holding Power (34-002)
- JACOBS A4203 Arbor 3/4" Straight Shank/3JT (7362N)
- GENERAL TOOLS Metal Inspection Mirror, 3 3/4 In Rnd (5563)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2054D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UM)
- Grey Pneumatic Sockets & Ratchets