Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2048R
Zoro # G5283875
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2048R
- Zoro # G5283875
- UPC # 729440466732
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.97" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-1/2",1/2"D,6pt. |
Description
Impact Socket,1-1/2 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23474)
- SKIL Fence Rip Mtl F/Skill Sw (0095100)
- HHIP 6" 3-Jaw Plain Back Lathe Chuck (3900-0035)
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7013MHT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" MAGNETIC STANDARD (GP2018RG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1908F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-632)
- Grey Pneumatic Impact Sockets