Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2048D
Zoro # G5283866
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2048D
- Zoro # G5283866
- UPC # 729440466725
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 1-1/2 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Description
Impact Socket,1-1/2 In.,1/2 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Refill, Black, 5 Lb (105BLACK)
- BOSCH Core Bit Dust Extraction Attachment (HDC250)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12286)
- LANSKY SHARPENERS Crock Stick Multi-Sharpener, LTRIM (LANLTRIM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2054D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XMD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2906M)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 7/8 in Size, Deep Socket, black oxide (84962)
- Grey Pneumatic Impact Sockets