Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2046R
Zoro # G5277986
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2046R
- Zoro # G5277986
- UPC # 729440466701
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.97" |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Impact Socket,1-7/16 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Lobe knobs, VC.254/50 B-M12 (VC.254)
- MAYHEW Pilot Punch, Black, 1/2 in Tip, 5/8 x 6 in (25011)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHS34188)
- CRAFTSMAN Ratcheting Offset Multi-Bits Screwdriver (CMHT68008)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2068R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4100R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- Grey Pneumatic Impact Sockets