Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2044R
Zoro # G5279340
product price: $15.09
/ea
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2044R
- Zoro # G5279340
- UPC # 729440466671
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.97" |
Size | 1-3/8" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,1-3/8 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Strip Calk, Black, 60, 1 Ft. Strips Per Box (MMM8578)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35709)
- GREENLEE Sprocket-35 10T T-B 5/8-16Id 640 (15746)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2056R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2068R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2916F)
- SUNEX 1" Drive Impact Socket 6 (548D)
- Grey Pneumatic Impact Sockets