Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2044D
Zoro # G5279331
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2044D
- Zoro # G5279331
- UPC # 729440466664
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 1-3/8 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Impact Socket,1-3/8",1/2"D,6pt. D |
Description
Impact Socket,1-3/8 In.,1/2 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Hammer Dead Blow 16Oz Or (10235)
- TEKTON 11/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26309)
- APOLLO TOOLS 5 Piece SAE Ratcheting Wrench Set (DT1212)
- RIDGID Drain Cleaning Tool set, Steel (T-260)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3138R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3146MD)
- Grey Pneumatic Impact Sockets