Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2042R
Zoro # G5278695
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.69"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2042R
- Zoro # G5278695
- UPC # 729440466640
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.69" |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-5/16",1/2"D,6pt. |
Description
This Grey Pneumatic 1-5/16" Impact Socket is the perfect tool for loosening and tightening fasteners. Made of chrome molybdenum alloy steel, this impact socket is durable and long lasting. The socket has a 6-point design that allows you to grip the fastener tightly for maximum torque. It also features a chrome plated finish that resists corrosion and rusting. This 1 5/16" impact socket will help you get the job done faster and more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- KIPP Adjustable Handle Size: 4, M12X60, Plastic, Red RAL 3020, Comp: Steel (K0269.41284X60)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001810)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2919M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062R)
- SUNEX 1/2" Drive Impact Socket 6 (224D)
- Grey Pneumatic Impact Sockets