Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2040UD
Zoro # G5280838
original price:
$38.29
7% off
new price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2040UD
- Zoro # G5280838
- UPC # 729440466619
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Length Universal Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,1-1/4",1/2"D,6pt.,D |
Description
Impact Socket,1-1/4 In.,1/2 In.D,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (16107)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- PROTO Proto J7324H 1/2" Drive Deep Impact Socket 3/4" - 6 Point, 3-1/4"L (J7324H)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #12 (C15938)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2113M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Impact Socket (SID12308)
- Grey Pneumatic Sockets & Ratchets