Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2040D
Zoro # G5280865
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2040D
- Zoro # G5280865
- UPC # 729440466572
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 1-1/4 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,1-1/4",1/2"D,6pt. D |
Description
Impact Socket,1-1/4 In.,1/2 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 12mm, 7/8" (SZ-7-12MM)
- GREY PNEUMATIC STRAIGHT PUNCH 7" LONG (CH113)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 48, Steel Chrome (TCSB481200SD)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2050D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2022UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UMD)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- Grey Pneumatic Sockets & Ratchets