Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2038R
Zoro # G5279736
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.57"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2038R
- Zoro # G5279736
- UPC # 729440466534
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.57" |
Size | 1-3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Impact Socket,1-3/16 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Tool, Li-Ion, 15 tons Force (EK1550FLX11)
- DRILL AMERICA 2-3/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-3/16)
- KLEIN TOOLS Li-Ion Battery (29026)
- RIDGID Set Of Lower Jaws (40405)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9907M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (915T)
- Grey Pneumatic Impact Sockets