Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2036R
Zoro # G5280707
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.57"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2036R
- Zoro # G5280707
- UPC # 729440466473
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.57" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-1/8",1/2"D,6pt. |
Description
Impact Socket,1-1/8 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1/4 6 Point 22mm 1/4 Sq. Drive (2400A-1/4)
- FOWLER 2" - 6" Dial Bore Gage Set with Carbide Anvils (526463000)
- HANSEN GLOBAL 1/2 in. Drive Metric Socket Holder, Gray (1202)
- STAR ASIA 3/8 Dr. Swivel-Head Ratchet (11076)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120M)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2124U)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID12208)
- Grey Pneumatic Sockets & Ratchets