Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2036MD
Zoro # G5272447
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 90mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2036MD
- Zoro # G5272447
- UPC # 729440466466
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 36mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,36mm,1/2"D,Impact,6pt.,D |
Description
Socket,36mm,1/2 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Arc Punch, 39mm (570039)
- BETA 3/8" Drive Metric, 22 pcs (024500092)
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 24 (GG224-01)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7/8 in Size, Standard Socket, Black Phosphate (49-66-6112)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2025MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2128D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket Dark Molly Steel (KTI-35142)
- Grey Pneumatic Impact Sockets