Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2036M
Zoro # G5272438
original price:
$14.75
5% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2036M
- Zoro # G5272438
- UPC # 729440466459
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 50mm |
Size | 36mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Category Type | Hex Socket |
Tether Ready | No |
Product Type | Socket,36mm,1/2"D,Impact,Hex,Blk |
Description
Socket,36mm,1/2 In.D,Impact,Hex,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Ultimate Builder's Tool, 6-in-1 Lead & Scribe Multi-use Tool (59415)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02008)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/16-18 (2288-5)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2035M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2126R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2025MD)
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J07522L)
- Grey Pneumatic Impact Sockets