Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2030UD
Zoro # G5278631
product price: $30.05
/ea
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2030UD
- Zoro # G5278631
- UPC # 729440466138
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Length Universal Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,15/16",1/2"D,6pt.,D |
Description
Impact Socket,15/16 In.,1/2 In.D,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Outside Step, 6"x6"x6" 1-1/2"R (CF772PF)
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18028)
- PERFORMANCE TOOL 12Mm Combination Wrench Wrench 12Mm, W30012 (W30012)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110UM)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908DS)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 32 mm Size, Standard Socket, Black Phosphate (49-66-6370)
- Grey Pneumatic Sockets & Ratchets