Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2030U
Zoro # G5278640
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.56"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2030U
- Zoro # G5278640
- UPC # 729440466121
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.56" |
Size | 15/16 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Universal Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,15/16",1/2"D,Univ 6pt. |
Description
Impact Socket,15/16 In.,1/2 In.D,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- BONDHUS Metric L-Shape Ball Hex Key, 24 mm Tip Size (10993)
- DAYTON AS-5 Motor Shaft Arbor Standard Type B Machined Washer (3ZN17)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2010MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116U)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908UMS)
- Grey Pneumatic Impact Sockets