Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2030R
Zoro # G5278701
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.50"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2030R
- Zoro # G5278701
- UPC # 729440466091
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Impact Socket,15/16",1/2"D,6pt. |
Description
Impact Socket,15/16 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 3 1/4 in L (J54415/16)
- DRILL AMERICA 7/16"-56x1" OD HSS Round Adjustable Die Special (DWTSR1-71656)
- MAKITA Saw Blade Circular Set 6-1/2In (T-01426)
- MICRO 100 Tool Holder - Steel (TH-207)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4317S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2526S)
- KLEIN TOOLS 2-in-1 Impact Socket, 6-Point, 3/4 and 9/16-Inch (66004)
- Grey Pneumatic Impact Sockets