Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2028U
Zoro # G5270819
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.56"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2028U
- Zoro # G5270819
- UPC # 729440465971
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.56" |
Size | 7/8 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Universal Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Impact Socket,7/8 In.,1/2 In.D,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (WEPB 24-230 MVT)
- JONARD TOOLS T Handle Security Wrench, 5/16 in, BO (BW-516)
- DRILL AMERICA 3/4" C6 Right Hand Carbide Tipped Toolbit (DEWAR-12C6)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030U)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- WESTWARD 3/4 in Drive Impact Socket 60 mm Size 6 pt Deep Depth, Black Oxide (21WL53)
- Grey Pneumatic Sockets & Ratchets