Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2025MD
Zoro # G5274781
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 90mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2025MD
- Zoro # G5274781
- UPC # 729440465711
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 25mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Socket,25mm,1/2"D,Impact,6pt.,D |
Description
Socket,25mm,1/2 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. (143C)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer Kit (DCH263R2DH)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (915T)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138R)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7418H)
- Grey Pneumatic Impact Sockets