Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2025M
Zoro # G5274790
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2025M
- Zoro # G5274790
- UPC # 729440465704
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 25mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,25mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Yellow, Fabric, 46 Pockets (DWST560101)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP9)
- CLE-LINE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (C254418WTL)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2013M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1907M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911MDS)
- GREY PNEUMATIC 1/2" Drive Deep Socket 24mm Socket (2017MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2029M)
- Grey Pneumatic Sockets & Ratchets