Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2024U
Zoro # G5274118
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.56"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2024U
- Zoro # G5274118
- UPC # 729440465643
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.56" |
Size | 3/4 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Universal Impact |
Tether Ready | No |
Product Type | Impact Socket,3/4",1/2"D,Univ 6pt. |
Description
Impact Socket,3/4 In.,1/2 In.D,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise-Grip Adjustable Wrench Set, 6 in, 8 in, 10 in, 12 in, Chrome, 4-Piece (2078706)
- SUPERCUT 133-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (534023)
- HHIP 5/8" JT3 Drill Chuck With 5/8" Straight Shank Arbor (9999-0018)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224M-T500)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030U)
- GREY PNEUMATIC SOC 5/8 3/4D IMP HEX 6PT MALE BLK (3920F)
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036MD)
- WESTWARD 1/4 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXW3)
- Grey Pneumatic Impact Sockets