Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2024MD
Zoro # G5275037
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 90mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2024MD
- Zoro # G5275037
- UPC # 729440465605
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Socket,24mm,1/2"D,Impact,6pt.,D |
Description
Socket,24mm,1/2 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11692)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPSF (16356)
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- K-TOOL INTERNATIONAL Chisel Set, 5 pcs. (KTI-73000)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2025MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2010MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1907M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907UMS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026M)
- URREA 1/2" drive, 6-pt short impact socket 36MM (7436M)
- Grey Pneumatic Impact Sockets