Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2022M
Zoro # G5275481
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2022M
- Zoro # G5275481
- UPC # 729440465377
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,22mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 7/8" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 2PK (379216-2)
- BON TOOL Walk Edger, Stainless Steel Flip Flop 10" X 10", 1/2" Radius 5/8" Lip (12-288)
- TRUE TEMPER PICK HANDLE WOOD 36""L (2036900)
- HYDE 4" Multi-Purpose Wallpaper Shaver/Scraper (33110)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021M)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1906F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- PROTO 1/4 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J6914HF)
- Grey Pneumatic Sockets & Ratchets