Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2021MTP
Zoro # G5275615
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.15"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2021MTP
- Zoro # G5275615
- UPC # 729440465315
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.15" |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Wheel/Nut Protector Impact |
Category Type | Impact Socket |
Description
Socket,21mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #23 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273RB)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MTP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2017MTP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022MTP)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9907M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2126R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070R)
- TEKTON 3/8 Inch Drive x M12 Triple Square Bit Impact Socket (SIB18212)
- Grey Pneumatic Sockets & Ratchets