Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2020MD
Zoro # G5277128
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 83mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2020MD
- Zoro # G5277128
- UPC # 729440465148
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 83mm |
Size | 20mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Description
Socket,20mm,1/2 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- KO-KEN Socket 19mm 6 Point 80mm 3/8 Sq. Drive (13300M-19)
- MILWAUKEE TOOL 4 in. #1 ECX 1000 Volt Insulated Screwdriver (48-22-2241)
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2025MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024MD)
- GREY PNEUMATIC 1/4" Drive Male Hex Socket 24mm Socket (9905F)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (929UJ)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2048XD)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 70 mm Size, Standard Socket, black oxide (848-70MM)
- Grey Pneumatic Sockets & Ratchets