Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2020D
Zoro # G5271668
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.27"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2020D
- Zoro # G5271668
- UPC # 729440465117
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 5/8 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Impact Socket,5/8",1/2"D,6pt. D |
Description
Impact Socket,5/8 In.,1/2 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 1.5 mm Round (26024)
- AMPCO SAFETY TOOLS Drift Pin, Barrel, 11/16 x 8, Nonsparking (D-5)
- KT PRO TOOLS Combination Wrench Set, SAE 14 Piece (A1209SR)
- RUKO Knockout Punch, 21mm (109210)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1906F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104F)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054R)
- Grey Pneumatic Sockets & Ratchets