Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2019M
Zoro # G5277371
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2019M
- Zoro # G5277371
- UPC # 729440465025
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,19mm,1/2"D,Impact,6pt. |
Description
Socket,19mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 7 lb (924)
- KRAFT TOOL Plugging Chisel (BL576)
- DEWALT Mud Pan, Stainless Steel, 16 (DXTT-2-336)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P/Hitachi Staples 5/8-1-1/2" Leg (X1S3640)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2017M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3086R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2054D)
- GREY PNEUMATIC 1/4" Drive Male Hex Socket 24mm Socket (9905F)
- Grey Pneumatic Sockets & Ratchets