Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2018R
Zoro # G5270347
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.50"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2018R
- Zoro # G5270347
- UPC # 729440464943
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Impact Socket,9/16 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 1-2 Bspt Hs Ss (66785)
- CMT Solid Surface Rounding Over Bit W/Bearing, 3/4-Inch Diameter, 1/2-Inch Shank (880.501.11)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Magnetic Hex Bit Holder Socket Set (3-Piece) (SHA99021)
- GEDORE Bricklayer Chisel, Hand Guard (110 HS-318)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2917M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138R)
- STEELMAN 3/4" Drive x 1" 6-Point Deep Impact Socket (79265)
- Grey Pneumatic Impact Sockets